Shop All Precision Measuring Accessories
Insize
Setting Ring, 1-5/8" dia.
Mfr # 6313-1D6
Zoro # G2551488
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- For Use With Zero Setting Micrometers
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 1.6mm
- Inside Diameter 1.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-1D6
- Zoro # G2551488
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1.6mm |
Inside Diameter | 1.6 in |
Dimension Type | Inch |
Outside Diameter | 3.346 in |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
For Use With | Zero Setting Micrometers |
Application | Manufacturing, Metal Working, Quality Control |
Thickness | 0.787 in |
Accuracy | +/-0.00014 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00014 in, Dimension Type Inch, Inside Diameter 1.6 in, Outside Diameter 3.346 in, Thickness 0.787 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- JACOBS K2 Chuck Key (JCM3649P20)
- CLE-LINE Straight Flute Hand Tap, Bottoming 2 Flutes (C62079)
- CATERPILLAR 3Pc Mft, Knife And Keychain Tool Set (240192)
- INSIZE Data output Cable (7302-22)
- INSIZE Accessory (6144)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- INSIZE Extension Base, 12" L (6141-320)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- STARRETT Adj. Parallel Set Plastic Case, Holds 4 (S154SZZ)
- Insize Precision Measuring Tools