Shop All Precision Measuring Accessories
Insize
Setting Ring, 1-1/2" dia.
Mfr # 6313-1D2
Zoro # G2550733
product price: $96.25
/ea
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Inside Micrometer Accessory Setting Standard
- Application Manufacturing, Metal Working, Quality Control
- Dia. (In.) 1.2mm
- For Use With Zero Setting Micrometers
- Outside Diameter 2.48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6313-1D2
- Zoro # G2550733
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Dia. (In.) | 1.2mm |
Outside Diameter | 2.48 in |
Inside Diameter | 1.2 in |
Dimension Type | Inch |
Details
Item | Micrometer Setting Ring |
Type | Inside Micrometer Accessory Setting Standard |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Zero Setting Micrometers |
Thickness | 0.63 in |
Accuracy | +/-0.00014 in |
Description
Micrometer Setting Ring, Accuracy +/-0.00014 in, Dimension Type Inch, Inside Diameter 1.2 in, Outside Diameter 2.48 in, Thickness 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Hammer Drill/Driver Kit, 4.0Ah (XPH03Z, XPH03Z + BL1840B-2)
- MITUTOYO Sph-51, Stylus (354882)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SID91219)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #54 (44724)
- INSIZE Data output Cable (7302-22)
- INSIZE Scriber (7150-SC3)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Gage Block Holder (6881-A1)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Setting Ring, 6mm dia. (6313-1H4)
- MITUTOYO Extension Cable, 2M (09AAB674A)
- Insize Precision Measuring Tools