Shop All Parallels
Insize
Setting Disc
Mfr # ISQ-TE100-E
Zoro # G6577477
Free Shipping & Returns
$5,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thread Measuring Machine
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISQ-te100 Series, 22 pieces
- Includes 22 Pieces
- Specifications 3 mm, 5 mm, 8 mm, 12 mm, 16 mm, 20 mm, 24 mm, 30 mm, 35 mm, 40 mm, 45 mm, 50 mm, 55 mm, 60 mm, 65 mm, 70 mm, 75 mm, 80 mm, 85 mm, 90 mm, 95 mm, 100 mm Disc Diameters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Setting Disc |
Type | Thread Measuring Machine |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISQ-te100 Series, 22 pieces |
Includes | 22 Pieces |
Specifications | 3 mm, 5 mm, 8 mm, 12 mm, 16 mm, 20 mm, 24 mm, 30 mm, 35 mm, 40 mm, 45 mm, 50 mm, 55 mm, 60 mm, 65 mm, 70 mm, 75 mm, 80 mm, 85 mm, 90 mm, 95 mm, 100 mm Disc Diameters |
Functions | Thread Measuring |
Compatible with Manufacturer Model No. | Mfr. No. ISQ-TE100 |
Accessory Type | Setting Disc |
Description
Setting Disc, Compatible with Brand and Series INSIZE ISQ-TE, Compatible with Manufacturer Model No. Mfr. No. ISQ-TE100, Functions Thread Measuring, Includes 22 Pieces, Specifications 3 mm, 5 mm, 8 mm, 12 mm, 16 mm, 20 mm, 24 mm, 30 mm, 35 mm, 40 mm, 45 mm, 50 mm, 55 mm, 60 mm, 65 mm, 70 mm, 75 mm, 80 mm, 85 mm, 90 mm, 95 mm, 100 mm Disc Diameters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- ZORO SELECT Straight Flute Drill, TiAlN (470-000029B)
- TEMPO COMMUNICATIONS Gun-Cable Ty Heavy Duty (45300)
- CS UNITEC 12" L Aluminum Bronze Pipe Wrench (EX502-12A)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- STM 18x34x6 Precision Thin Steel Parallel (230210)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- Insize Parallels