Shop All Vernier Calipers
Insize
Scriber Caliper, 0 to 8" Range, 0.69"Jaw D
Mfr # 7202-200A
Zoro # G6576031
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 8
- Graduations (In.) 1/128
- Jaw Depth (In.) 0.69
- Material Stainless Steel
- Measures Outside, Inside, Depth and Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7202-200A
- Zoro # G6576031
- Country of Origin China
- Category Vernier Calipers
Dimensions
Jaw Depth (In.) | 0.69 |
Measures Outside Dimension | Yes |
Measures Inside Dimension | Yes |
Measures Depth | No |
Jaw Depth | 11/16 in |
Dimension Type | Inch/Metric |
Description
Vernier Scriber Caliper, Range 0 in to 8 in, 0 mm to 203.2 mm, Graduations 0.1 mm, Accuracy +/-0.004 in, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Graduations - Lower Scale 1/128 in, Graduations - Upper Scale 0.1 mm, Jaw Actuation Type Thumb Wheel, Jaw Depth 11/16 in, Maximum Measurement - Decimal Inch 8 in, Maximum Measurement - Fractional Inch 8 in, Maximum Measurement - mm 203 mm, Measurements Inside, Outside, Measures Depth No, Measures Inside Dimension Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (80305)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 3/8 (HSP3-3/8-90T)
- DRILL AMERICA 1/4" Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD1/4ST)
- MITUTOYO Micrometer, Head (148-215)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- INSIZE Vernier Caliper, SS, 0 to 24"Range, 4"Jaw D (1211-24)
- INSIZE Vernier Caliper (1205-150S)
- INSIZE Vernier Caliper, 0 to 12"Range, 2.50"Jaw D (1205-3002E)
- INSIZE Vernier Caliper, 0 to 6" Range, 1.50"Jaw D (1205-1502E)
- INSIZE Vernier Caliper (1205-1502S)
- STARRETT Pocket Slide Caliper, 6 In (1025-6)
- Insize Precision Measuring Tools