Shop All Precision Measuring Accessories
Insize
Scriber
Mfr # 7150-SC9
Zoro # G2549683
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- For Use With Height Gage
- Application Manufacturing, Metal Working, Quality Control
- Includes Plastic Sleeve
- Scriber Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7150-SC9
- Zoro # G2549683
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 2 11/64 in |
Details
Item | Height Gauge Scriber |
Type | Height Gage Accessory Scriber |
For Use With | Height Gage |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Plastic Sleeve |
Scriber Material | Carbide Tipped |
Compatible with Manufacturer Model No. | 1154-150, 1253-150, 1253-200 |
Description
The Insize 7150-SC9 Scriber is the perfect measuring accessory for metal working. It can be used to make measurements on materials of varying thicknesses. The carbide tipped scriber measures 2 11/64 in. in length and is compatible with three different manufacturer models. Made from durable carbide, this scriber has a shop by limited time deals tag attached to it. Ideal for quality control, this scriber is used by manufacturers, metal workers and machinists alike. When you need an accurate measurement that is easy to read, then equip yourself with the Insize 7150-SC9 Scriber today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Jaw 90 Degree Welder Molding Angle Corner Clamp Bench Vise (19304)
- KRAFT TOOL Pointing Trowel, 5-1/2in L, Steel (GG422)
- SKILL Skil 5080-01 7.25 in. Circular Saw 13 amp 2.3 HP (2495091)
- VERMONT GAGE Go/No Go Plug Gage Assy, M14.0-1.50 6H (302132030)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Extension Base, 10" L (6141-260)
- INSIZE Dial Test Indicator Holder (6296-2)
- INSIZE Flat Back (7330-F4)
- INSIZE Scriber (7150-SC3)
- INSIZE Setting Ring, 6" dia. (6313-6)
- MITUTOYO Parts 167-151 11" (167-151)
- Insize Set Up & Alignment Tools