Shop All Precision Measuring Accessories
Insize
Scriber
Mfr # 7150-SC7
Zoro # G2549631
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- For Use With Height Gage
- Application Manufacturing, Metal Working, Quality Control
- Includes Plastic Sleeve
- Scriber Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7150-SC7
- Zoro # G2549631
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 3 5/32 in |
Details
Item | Height Gauge Scriber |
Type | Height Gage Accessory Scriber |
For Use With | Height Gage |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Plastic Sleeve |
Scriber Material | Carbide Tipped |
Compatible with Manufacturer Model No. | 1250-450, 1250-600 |
Description
Height Gauge Scriber, Compatible with Brand and Series Insize 1250-450, Insize 1250-6, Compatible with Manufacturer Model No. 1250-450, 1250-600, Overall Length 3 5/32 in, Scriber Material Carbide Tipped, Includes Plastic Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive Socket Rail (49-66-6736)
- METRIC BLUE 12 Piece Metric L-Shape Hex Key Set, UST194294 (UST194294)
- WESTWARD #18 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP6)
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M2)
- INSIZE Dial Test Indicator Holder (6293-7)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Surface Roughness Specimen Set, 3/16"dia. (ISR-CS130)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Extension Rod, 2" D, 2" L (6282-2019)
- MITUTOYO Head Assy, for Ht/Bm, 0.5-0.65" (04AZA721)
- Insize Precision Measuring Accessories