Shop All Precision Measuring Accessories
Insize
Scriber
Mfr # 7150-SC6
Zoro # G2549659
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- Application Manufacturing, Metal Working, Quality Control
- For Use With Height Gage
- Includes Plastic Sleeve
- Compatible with Manufacturer Model No. 1156-300, 1156-600, 1250-300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7150-SC6
- Zoro # G2549659
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 3 5/32 in |
Details
Item | Height Gauge Scriber |
Type | Height Gage Accessory Scriber |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Height Gage |
Includes | Plastic Sleeve |
Compatible with Manufacturer Model No. | 1156-300, 1156-600, 1250-300 |
Scriber Material | Carbide Tipped |
Description
Height Gauge Scriber, Compatible with Brand and Series Insize 1156-3, Insize 1250-300, Compatible with Manufacturer Model No. 1156-300, 1156-600, 1250-300, Overall Length 3 5/32 in, Scriber Material Carbide Tipped, Includes Plastic Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Radius End Mill, 0.500" Shank dia. (HGWS70500-015)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- COILHOSE PNEUMATICS Ready Blast Blow Gun Kit - Display (CO RB-KIT)
- WESTWARD Half Round File, For Alum, 12 In (10Z615)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- INSIZE Data output Cable (7302-22)
- INSIZE Dial Test Indicator Centering Holder (6291-2)
- INSIZE Scriber (7150-SC9)
- INSIZE Dial Test Indicator Holder (6296-2)
- MITUTOYO 24In.Dm Scale Unit/Multi-Functionhor (572-475)
- Insize Precision Measuring Accessories