Shop All Precision Measuring Accessories
Insize
Scriber
Mfr # 7150-SC4
Zoro # G2549528
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- For Use With Height Gage 1351 Series
- Application Manufacturing, Metal Working, Quality Control
- Includes Plastic Sleeve
- Compatible with Manufacturer Model No. 1351-12, 1351-18, 1351-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7150-SC4
- Zoro # G2549528
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 3 in |
Details
Item | Height Gauge Scriber |
Type | Height Gage Accessory Scriber |
For Use With | Height Gage 1351 Series |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Plastic Sleeve |
Compatible with Manufacturer Model No. | 1351-12, 1351-18, 1351-24 |
Scriber Material | Carbide Tipped |
Description
Height Gauge Scriber, Compatible with Brand and Series Insize 1351-12, Insize 1351-18, Compatible with Manufacturer Model No. 1351-12, 1351-18, 1351-24, Overall Length 3 in, Scriber Material Carbide Tipped, Includes Plastic Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Cold Chisel Set, Not Tether Capable (J86B)
- METABO Bare Tool Angle Grinder, 18V DC, 5 in Wheel Dia. (WPF 18 LTX 125)
- HOUGEN 1/4 in. RotaCut Hole Cutter (11100)
- KNIPEX 8 in Long Nose Plier, Side Cutter Multi-Component Grip Handle (26 22 200 T BKA)
- INSIZE Gage Block Parallel Jaw (6881-D)
- INSIZE Carbide Anvils, Steel Type (7350-E04)
- INSIZE H Scriber (6990-300A)
- INSIZE Data output Cable (7302-22)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- INSIZE Gage Block Holder (6881-A1)
- MITUTOYO Accessory Set for Square Gauge, In (516-612)
- Insize Precision Measuring Tools