Shop All Precision Measuring Accessories
Insize
Scriber
Mfr # 7150-SC3
Zoro # G2549561
product price: $86.45
/ea
Free Shipping & Returns
$86.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- Application Manufacturing, Metal Working, Quality Control
- For Use With Height Gage 1150 Series
- Includes Plastic Sleeve
- Compatible with Manufacturer Model No. 1150-1000E, 1150-1500E, 1150-2000E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7150-SC3
- Zoro # G2549561
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 4 21/64 in |
Details
Item | Height Gauge Scriber |
Type | Height Gage Accessory Scriber |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | Height Gage 1150 Series |
Includes | Plastic Sleeve |
Compatible with Manufacturer Model No. | 1150-1000E, 1150-1500E, 1150-2000E |
Scriber Material | Carbide Tipped |
Description
Height Gauge Scriber, Compatible with Brand and Series Insize 1150-1000E, Compatible with Manufacturer Model No. 1150-1000E, 1150-1500E, 1150-2000E, Overall Length 4 21/64 in, Scriber Material Carbide Tipped, Includes Plastic Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3/64 (44603)
- CRAFTSMAN Sockets, 1/2" Drive 25mm 12 Point Shallo (CMMT44269)
- CHANNELLOCK 9-3/8" Cable Cutter, Shear Cut (911CB)
- WESTWARD Utility Knife Utility, 6 in L (1YJC8)
- INSIZE Gage Block Holder (6883-4)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Setting Ring, 6" dia. (6313-6)
- STARRETT Surface Plate Cover, Black Vinyl, 36x48 In (83028)
- Insize Set Up & Alignment Tools