Shop All Precision Measuring Accessories
Insize
Scriber
Mfr # 7150-SC2
Zoro # G2549543
original price:
$44.89
6% off
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Height Gage Accessory Scriber
- For Use With Mfr. Model No. 1150-500E, 1150-600
- Application Manufacturing, Metal Working, Quality Control
- Includes Plastic Sleeve
- Scriber Material Carbide Tipped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7150-SC2
- Zoro # G2549543
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Overall Length | 4 in |
Details
Item | Height Gauge Scriber |
Type | Height Gage Accessory Scriber |
For Use With | Mfr. Model No. 1150-500E, 1150-600 |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Plastic Sleeve |
Scriber Material | Carbide Tipped |
Compatible with Manufacturer Model No. | 1150-500E, 1150-600E |
Description
Height Gauge Scriber, Compatible with Brand and Series Insize 1150-500E, Compatible with Manufacturer Model No. 1150-500E, 1150-600E, Overall Length 4 in, Scriber Material Carbide Tipped, Includes Plastic Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 316 PWR T Hex Key (61612)
- MILWAUKEE TOOL 17 oz Milled Face Framing Hammer (48-22-9016)
- CHANNELLOCK Staple Gun (301833)
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob with Screw, 5/16-18 Thread Size, 0.875"L, Steel (GN5C10004S4-S21)
- INSIZE Dial Test Indicator Holder, 5" D (6293-3)
- INSIZE Setting Ring, 6" dia. (6313-6)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Setting Ring, 25mm dia. (6313-1)
- INSIZE Flat Point (6282-1207)
- INSIZE Carbide Anvils, Ceramic Type (7350-E24)
- STM 100mm Height Presetter (337950)
- Insize Precision Measuring Accessories