Shop All Scribers and Probes
Insize
Scriber, 6-37/64" Overall Length, Steel
Mfr # 7231
Zoro # G6273080
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Type Straight
- Magnet End No
- Handle Material Steel
- Replaceable Tip No
- Handle Dia. (In.) 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7231
- Zoro # G6273080
- Country of Origin China
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 6 37/64 in |
Handle Dia. (In.) | 5/16 in |
Handle Diameter | 5/16 in |
Overall Length | 6 9/16 in |
Details
Item | Scriber |
Point Type | Straight |
Magnet End | No |
Handle Material | Steel |
Replaceable Tip | No |
Head | Round |
Finish | Nickel Plated |
Threaded Points | No |
Tip Material | Steel |
Handle | Solid |
Threaded Tip | Non-Threaded Tip |
Removable Tip | Permanent Tip |
Tip Type | Straight |
Magnetic Tip | Nonmagnetic |
Description
The Insize 7231 Scriber is the perfect tool for any project. This scriber has a straight point, which makes it suitable for use on a variety of surfaces. It has an overall length of 6 37/64 in., and a 5/16" handle diameter. The nickel plated finish protects against rust and corrosion, while the hardened steel tip gives you precision control. A solid steel handle provides a comfortable grip, while the round head allows you to get into tight spaces. With its hardy construction and smooth edges, this Insize Scriber will make your work easier than ever before.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- KD Pullr Gear Revers2Jaw5T (3552)
- HHIP 1/4" (6.35mm) Square Standard Chuck T-Wrench (3900-4865)
- SUNEX ® 1/2 in. Drive 27mm Jumbo Crowfoot Wrench (97327A)
- INSIZE Scriber, 5-45/64" Overall Length, Steel (7232)
- MALCO A60 Sheet Metal Scribe (A60)
- MOODY TOOL Precision Probe, Steel Handle, #6 Tip, 25mm (55-1751)
- STARRETT Circular Carbide Scriber (PT27708)
- ELECTRONIC SPECIALTIES Mini Back Probes/Wire Piercers 618 (EL618)
- MOODY TOOL Handle Scriber, Adjustable (76-1512)
- MOODY TOOL Retractable Carbide Point Scriber, w/Clip (51-1697)
- Insize Measuring and Layout Tools