Shop All Micrometers
Insize
Screw Thread Micrometer, Flat Anvil
Mfr # 3581-50E
Zoro # G0139734
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Operation Electronic
- Features Measure pitch diameter of screw threads, Automatic Power Off, Non Rotating Spindle
- Includes (1) Battey (SR44/LR44), 60° Setting Standards
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3581-50E
- Zoro # G0139734
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.315 in |
Spindle Size | 0.315 in |
Dimension Type | Inch/Metric |
Battery Size | LR44, SR44 |
Spindle Diameter | 0.315 in |
Description
Digital Screw Thread Micrometer, Range 1 in to 2 in, 25 to 50 mm, Resolution 0.00005 in/0.001 mm, Accuracy +/-512 micronin (44-32 TPI), +/-827 micronin (6 to 3.5 TPI), IP Rating Not Rated, SPC Output Yes, Data Output Type Cable, Wireless with Transmitter, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Coolant Resistant No, Dimension Type Inch/Metric, Operation Type Digital, Thimble Type Ratchet, Anvil Material Steel, Battery Size LR44, SR44
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Cordless Drill (ASB 18QC)
- AMPG Parallel, 22Pr Set, 1/4", 1/2"-1-13/16" (Z9983-SET4)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 1-1/8" (HS0-1-1/8-82)
- KRAFT TOOL Floor Scraper, Overall Length 66 1/2 in, Blade Width 14 in, Wood Handle (CC214)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-25E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Blade Micrometer, Blade Anvil, Mechanical (3232-1)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- Insize Micrometers