Shop All Micrometers
Insize
Screw Thread Micrometer, Flat Anvil
Mfr # 3281-5
Zoro # G6298070
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical
- Features Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
- Includes 60° Setting Standards
- Spindle Non-Rotating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3281-5
- Zoro # G6298070
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.315 in |
Anvil Size | 0.315 in |
Spindle Diameter | 0.315 in |
Dimension Type | Inch |
Description
Mechanical Screw Thread Micrometer, Range 4 in to 5 in, Resolution 0.0001 in, Accuracy +/-787 micronin to +/-984 micronin, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Lock Nut Type Lock Nut, Maximum Measurement - Inch 5 in, Minimum Measurement - Inch 4 in, Rotating Spindle (Yes/No) No, Spindle Flat, Spindle Diameter 0.315 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- WEATHERHEAD Spiral Collet, 1555844 (ET425DC-4S8)
- GREENFIELD THREADING Spiral Flute Tap, Plug 3 Flutes (282468)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, Metric, 15 pcs (J74217)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-2)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-4A)
- STARRETT Wireless Digital Blade Micrometer (W786.1P-1)
- Insize Micrometers & Sets