Shop All Micrometers
Insize
Screw Thread Micrometer, Flat Anvil
Mfr # 3281-1
Zoro # G6317978
original price:
$158.99
17% off
new price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Operation Mechanical
- Features Measures Pitch Diameter of Screw Threads, Non-rotating Spindle
- Spindle Non-Rotating
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3281-1
- Zoro # G6317978
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Size | 0.315 in |
Anvil Size | 0.315 in |
Dimension Type | Inch |
Spindle Diameter | 0.315 in |
Details
Item | Screw Thread Micrometer |
Resolution | 0.001" |
Range | 0 to 1" |
Operation | Mechanical |
Features | Measures Pitch Diameter of Screw Threads, Non-rotating Spindle |
Spindle | Non-Rotating |
Anvil | Flat |
Thimble | Ratchet |
Lock Nut Type | Lock Nut |
SPC Output | No |
Spindle Material | Steel |
Rotating Spindle (Yes/No) | No |
Anvil Material | Steel |
Long Form Calibration Certificate | No |
Minimum Measurement - Inch | 0 in |
Thimble Type | Ratchet |
Operation Type | Mechanical |
Accuracy | +/-394 micronin to +/-630 micronin |
Maximum Measurement - Inch | 1 in |
Anvil Shape | Flat |
Description
Mechanical Screw Thread Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-394 micronin to +/-630 micronin, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.315 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Ratchet, Anvil Material Steel, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in, Rotating Spindle (Yes/No) No, Spindle Flat, Spindle Diameter 0.315 in, Spindle Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-28303)
- WESTWARD Flat File, 8 In, Second, Machinists (1NFP4)
- MILWAUKEE TOOL 1 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6730)
- DEWALT 1-7/8" SDS MAX Rotary Hammer (D25733K)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-2)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-6)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-5A)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-2A)
- INSIZE Electronic Depth Gage, 0 to 12" Range (1144-300A)
- Insize Precision Gauges & Accessories