Shop All Screw Pitch Gauges
Insize
Screw Pitch Gage, Thread Angle 60 degrees
Mfr # 4820-230
Zoro # G6285358
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type V, Unified, American National
- Range of Pitches per Inch 4 to 42 TPI
- Thread Angle (Deg.) 60
- Number of Leaves 30
- Construction Steel Case With Folding Leaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4820-230
- Zoro # G6285358
- Country of Origin China
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | V, Unified, American National |
Range of Pitches per Inch | 4 to 42 TPI |
Thread Angle (Deg.) | 60 |
Number of Leaves | 30 |
Construction | Steel Case With Folding Leaves |
Leaves | Narrow Design With Flattened Teeth |
Maximum Thread Pitch - mm | 42 |
Included Threads per Inch | 4 to 42 TPI |
Thread Type | Unified Inch |
Thread Angle | 60 Degrees |
Gauge Material | Steel |
Minimum Thread Pitch - mm | 4 |
TPI Range | 4 to 42 TPI |
Description
The InSize 4820-230 Screw Pitch Gage, Thread Angle 60 degrees is an accurate tool for measuring thread pitch. It can help you identify the thread angle of bolts and screws, which are often used in automotive applications. This screw pitch gage has a steel case with folding leaves that make it easy to measure the thread pitches on bolts and screws. The leaves are narrow with flattened teeth, which helps to ensure accuracy when measuring different types of threads. The range of pitches per inch varies from 4 to 42 TPI, while the included threads per inch ranges from 4 to 42 TPI. You can also use this screw pitch gage to determine the thread angle of bolts and screws by simply referring to its 60 degree scale. When you need an accurate way to measure your threaded components, choose InSize's 4820-230 Screw Pitch Gage, Thread Angle 60 degrees.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 150mm 3/8 Sq. Drive (3760-150)
- REMGRIT 1-1/2" Arbore D Hole Saw (OGC24BL)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1169-150)
- WESTWARD 1/4 in Drive, 9mm Hex Metric Socket, 6 Points (53YP92)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- INSIZE Gear Tooth Pitch Gage, Range 6-80, Pressure Angle 20° (4860-280)
- MITUTOYO Pitch Gage (188-101)
- Insize Precision Gauges & Accessories