Shop All Screw Pitch Gauges
Insize
Screw Pitch Gage, Thread Angle 55 degrees
Mfr # 4820-330
Zoro # G6287972
product price: $16.79
/ea
$16.79
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Metric
- Range of Pitches per Inch 4 to 42 TPI
- Thread Angle (Deg.) 55
- Number of Leaves 30
- Leaves Narrow Design With Flattened Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4820-330
- Zoro # G6287972
- Country of Origin China
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | Metric |
Range of Pitches per Inch | 4 to 42 TPI |
Thread Angle (Deg.) | 55 |
Number of Leaves | 30 |
Leaves | Narrow Design With Flattened Teeth |
Construction | Steel Case With Folding Leaves |
Included Threads per Inch | 4 to 62 TPI |
Thread Angle | 55 Degrees |
Gauge Material | Steel |
Minimum Thread Pitch - mm | 4 |
Thread Type | Metric |
Maximum Thread Pitch - mm | 42 |
TPI Range | 4 to 42 TPI |
Description
This InSize 4820-330 Screw Pitch Gage is a screw pitch gauge that can be used to determine the pitch of screws. It is made of steel and has 30 leaves, each with 4 to 42 TPI thread pitches. This screw pitch gauge features a narrow design with flattened teeth for accurate measurements. The leaves are made of steel and have 55 degrees thread angle. They come in a folding case made of steel as well, so you can easily take them wherever you go without any hassle. You get a total of 30 leaves with 4 to 62 TPI thread pitches when you purchase this screw pitch gauge set. If you want a screw pitch gauge that can help you measure the threads on screws accurately, then the InSize 4820-330 Screw Pitch Gage Set is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 29 mm Combination Wrench (WCB24029)
- HOUGEN 55MM X 50MM Copperhead Carbide Tip Annular Cutter (18455)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket PH Size4 L.28 mm (01290004)
- WILLIAMS Williams T-Handle Hex Driver, 3.0mm x 6" (HKT-3MM)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- INSIZE Gear Tooth Pitch Gage, Range 6-80, Pressure Angle 20° (4860-280)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- Insize Precision Gauges & Accessories