Shop All Screw Pitch Gauges
Insize
Screw Pitch Gage, Thread Angle 55 degrees
Mfr # 4820-328
Zoro # G6259053
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type V, Unified, American National
- Range of Pitches per Inch 4 to 62 TPI
- Thread Angle (Deg.) 55
- Leaves Narrow Design With Flattened Teeth
- Number of Leaves 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4820-328
- Zoro # G6259053
- Country of Origin China
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | V, Unified, American National |
Range of Pitches per Inch | 4 to 62 TPI |
Thread Angle (Deg.) | 55 |
Leaves | Narrow Design With Flattened Teeth |
Number of Leaves | 28 |
Construction | Steel Case With Folding Leaves |
Included Threads per Inch | 4 to 62 TPI |
Gauge Material | Steel |
Minimum Thread Pitch - mm | 4 |
Maximum Thread Pitch - mm | 62 |
Thread Angle | 55 Degrees |
Thread Type | Metric |
TPI Range | 4 to 62 TPI |
Description
The Insize 4820-328 Screw Pitch Gage is a reliable tool for measuring the pitch of screw threads. It features leaves that are narrow and have flattened teeth, making it easier to take measurements. This thread pitch gauge set has 28 leaves that measure 4 to 62 TPI in both Unified and American National thread systems. The steel case has folding leaves, so you can conveniently fold them back when not in use. With a 55 degree thread angle, this product helps ensure accurate measurements. Whether you are a professional or hobbyist, the Insize 4820-328 Screw Pitch Gage will be an essential addition to your collection of tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Combination Wrench Set w/Wall Hanger, 46-Piece 1/4 - 1-1/4 in., 6-32 mm (WCB96301)
- KLEIN TOOLS Flip Impact Socket Set, SAE/Metric, 13 Pc (65239)
- CLEVELAND 115PC NAS907 Type J HD Cobalt Jobber Lth Drill Set Cleveland 2213 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C70367)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- INSIZE Gear Tooth Pitch Gage, Range 6-80, Pressure Angle 20° (4860-280)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- INSIZE Screw Pitch Gage, Thread Angle 30 degrees (4824-12)
- CENTURY DRILL & TOOL Fractional Pitch Gauge, 12-40 Tpi (98401)
- Insize Precision Measuring Tools