Shop All Screw Pitch Gauges
Insize
Screw Pitch Gage, Thread Angle 30 degrees
Mfr # 4824-12
Zoro # G6249341
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Unified and Metric
- Range of Pitches per Millimeter 2 to 20
- Thread Angle (Deg.) 30
- Leaves Narrow Design With Flattened Teeth
- Construction Steel Case With Folding Leaves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4824-12
- Zoro # G6249341
- Country of Origin China
- Category Screw Pitch Gauges
Details
Item | Thread Pitch Gauge Set |
Type | Unified and Metric |
Range of Pitches per Millimeter | 2 to 20 |
Thread Angle (Deg.) | 30 |
Leaves | Narrow Design With Flattened Teeth |
Construction | Steel Case With Folding Leaves |
Number of Leaves | 12 |
Minimum TPI | 2 mm |
Gauge Material | Steel |
Thread Type | Metric |
Thread Angle | 30 Degrees |
Included Thread Pitch - mm | 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 16 mm, 20 mm |
Maximum TPI | 20 mm |
Thread Pitch Range | 2 mm to 20 mm |
Description
Thread Pitch Gauge Set, Included Thread Pitch - mm 2 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 12 mm, 16 mm, 20 mm, Maximum TPI 20 mm, Minimum TPI 2 mm, Number of Leaves 12, Thread Angle 30 Degrees , Thread Type Metric, Gauge Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1-1/4 in 12 pt SAE Socket, 12 Points (J7340)
- ZORO SELECT End Mill, 3/16 in.3 Flutes, Bright (205-001110)
- ILC Replacement for Dewalt Dw920 Cordless Tool Battery (DW920 CORDLESS TOOL BATTERY DEWALT)
- KNIPEX 7 63/64 in Spark Plug Boot Plier Multi-Component Grip Handle (38 95 200)
- INSIZE Screw Pitch Gage, Thread Angle 24 degrees (4824-16)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-122)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-330)
- INSIZE Screw Pitch Gage, Thread Angle 55 degrees (4820-328)
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-230)
- INSIZE Gear Tooth Pitch Gage, Range 6-80, Pressure Angle 20° (4860-280)
- STM 28 Leaf 480 Screw Pitch Gauge (225325)
- Insize Precision Measuring Tools