Shop All Caliper Accessories
Insize
Round Shoulder Points
Mfr # 1125-T102
Zoro # G2551381
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1126 Series
- Tip Shape Conical
- Compatible with Manufacturer Model No. INSIZE 1125
- Type Caliper Accessory Universal Caliper
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 1125-T102
- Zoro # G2551381
- Country of Origin China
- Category Caliper Accessories
Details
Item | Round Shoulder Points |
For Use With | 1126 Series |
Tip Shape | Conical |
Compatible with Manufacturer Model No. | INSIZE 1125 |
Type | Caliper Accessory Universal Caliper |
Application | Manufacturing, Metal Working, Quality Control |
Description
Round Shoulder Points, Compatible with Manufacturer Model No. INSIZE 1125, Tip Shape Conical, For Use With 1126 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (KDS3151)
- HHIP M4 X 0.7 H6 Thread Plug Gage Go-Nogo (4101-1104)
- PANAVISE Micrometer Vise Head, 1/2 " Open (385)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 3/32 (C22666)
- INSIZE Depth Attachment (6140-300A)
- INSIZE Electronic Internal Caliper Gages (2121-25)
- MITUTOYO Point, Needle (21AAA030)
- HHIP Replacement Case For A 6" Caliper (4100-0030CASE)
- AMPG Jaw Clamp On For Caliper, 12" (Z6959)
- IGAGING Cable Data Connect - 100-700-USB (100-700-USB)
- HHIP Dasqua 3 in. Depth Base For 6 in. Calipers (3001-1001)
- Insize Calipers & Accessories