Shop All Precision Measuring Accessories
Insize
Rotary Table
Mfr # ISP-Z3015-TABLE
Zoro # G2551652
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projector Accessory
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISP-z3015 Series
- Specifications Glass Plate Diameter 3.94 in
- Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISP-Z3015-TABLE
- Zoro # G2551652
- Country of Origin China
- Category Precision Measuring Accessories
Details
Item | Rotary Table |
Type | Projector Accessory |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISP-z3015 Series |
Specifications | Glass Plate Diameter 3.94 in |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Accessory Type | Rotary Table |
Description
Rotary Table, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015, Specifications Glass Plate Diameter 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2503C)
- SEYMOUR MIDWEST MCHGN AXE FBRGLS 36"" LEN (41821)
- IDEAL Wire Pulling Lubricant, 1 qt Bottle, White (31-276)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3054D)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Scriber (7150-SC9)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- STARRETT Depth Gage Base Extension, 7 In (3648-180)
- Insize Precision Measuring Accessories