Shop All Parallels
Insize
Rotary Table
Mfr # ISP-A3000-RTABLE
Zoro # G6555801
product price: $1,314.99
/ea
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Isp-a3000 Series
- Application Manufacturing, Metal Working, Quality Control
- Includes Rotating Table
- Type Projector Accessory Rotary Table
- Compatible with Manufacturer Model No. Mfr. No. ISP-A3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Rotary Table |
For Use With | Isp-a3000 Series |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Rotating Table |
Type | Projector Accessory Rotary Table |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A3000 |
Accessory Type | Rotary Table |
Description
Rotary Table, Compatible with Brand and Series INSIZE ISP-A3000, Compatible with Manufacturer Model No. Mfr. No. ISP-A3000, Includes Rotating Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/16-20 Die Hex Rethreading Carbon Steel (5471114)
- BOSCH Bin Cup Set For I-BOXX-53, PCS 12 (ORG53-12)
- KNIPEX Precision Electronics Pliers Set In Pouc (00 20 16 P)
- KRAFT TOOL Pool Trowel, Round, 3 x 10 in, Swedish SS (CF325)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- HHIP 1/8 X 1 X 6 Parallel (3900-3065)
- STARRETT Parallels (154A)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- Insize Set Up & Alignment Tools