Shop All Precision Measuring Accessories
Insize
Roller Point
Mfr # 6282-1902
Zoro # G2548977
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indicator
- For Use With Dial Test Indicator
- Application Manufacturing, Metal Working, Quality Control
- Contact Point Shape Roller
- Contact Point Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6282-1902
- Zoro # G2548977
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Stem Dia. | 0.295 in |
Contact Point Thread Size | #4-48UNF |
Contact Point Tip Diameter | 0.295 in |
Overall Length | 0.689 in |
Contact Point Tip Length | 0.394 in |
Stem Thread Size | #4-48 UNF |
Details
Item | Roller Contact Point |
Type | Indicator |
For Use With | Dial Test Indicator |
Application | Manufacturing, Metal Working, Quality Control |
Contact Point Shape | Roller |
Contact Point Material | Steel |
Case Type | Case |
Number of Pieces | 1 |
Compatible with Manufacturer Model No. | 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837 |
Includes Case | Yes |
Description
Roller Contact Point, Case Type Case, Compatible with Manufacturer Model No. 2118, Insize 2103, Insize 2104, Insize 2112, Insize 2113, Insize 2115, Insize 2117, Insize 2304, Insize 2307, Insize 2312, Insize 2315, Insize 2326, Insize 2833, Insize 2837, Contact Point Material Steel, Contact Point Shape Roller, Contact Point Thread Size #4-48UNF, For Use With Dial Test Indicator, Includes Case Yes, Number of Pieces 1, Overall Length 0.689 in, Stem Dia. 0.295 in, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2 Heavy Duty Air Impact Wrench (2130******)
- EXTREME TOOLS 72"W x 30"D Pro Extreme Power Workstation Hutch Blue w/ Chrome Handle (EX7201HCQBLCR)
- TEKTON 3/8 Inch Drive x 9 Inch Swivel-Head Quick-Release Ratchet (1491)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Black (31D015)
- INSIZE Dial Test Indicator Centering Holder (6295-1AE)
- INSIZE Indicator Centering Holder (6294-1AE)
- INSIZE Scriber (7150-SC9)
- INSIZE Data output Cable (7302-22)
- INSIZE Wireless Data Transmitter (7315-50)
- INSIZE Data Output Cable (7302-SPC3A)
- INSIZE Dial Test Indicator Universal Holder (6293-5)
- Insize Precision Measuring Accessories