Shop All Gauge Blocks and Clamps
Insize
Roller Bearing V-Block Set, Steel
Mfr # 6888-3
Zoro # G7129573
product price: $1,254.99
/ea
Free Shipping & Returns
$1,254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 2.760 to 7.870
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6888-3
- Zoro # G7129573
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Width (In.) | 3 7/8 in |
Length (In.) | 5 7/8 in |
Height (In.) | 5 7/8 in |
Details
Item | Roller Bearing V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 2.760 to 7.870 |
Number of Pieces | 2 |
Holes | 0 |
Application | For Inspection and Calibration Operations |
Includes | Case |
Description
Item Roller Bearing V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flush Trim Rtr Bit, Carbide Tipped, 1/4 In (16Y589)
- WIDIA Straight Flute Hand Tap, Taper, 4 (15301)
- MILWAUKEE TOOL M12 Cable Stripper (Tool-Only) (2435-20)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 28 250 SBA)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE Internal/External Chamfer Gauge (4844-1E)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- VERMONT GAGE Pin Gage, Plus, 0.054 In, Black (911105400)
- Insize Precision Gauges & Accessories