Shop All Gauge Blocks and Clamps
Insize
Roller Bearing V-Block Set, Steel
Mfr # 6888-2
Zoro # G7134823
original price:
$904.99
5% off
new price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.200 to 2.170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6888-2
- Zoro # G7134823
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 3 7/8 in |
Width (In.) | 3 1/8 in |
Height (In.) | 3 7/8 in |
Details
Item | Roller Bearing V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.200 to 2.170 |
Includes | Case |
Application | For Inspection and Calibration Operations |
Number of Pieces | 2 |
Holes | 0 |
Description
Item Roller Bearing V-Block Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 13PC (49-22-4025)
- EUROBOOR Annular Cutter Sharpener (ERM.100/3)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG M16X1.5X1.8 FEMALE ADAPTOR (KH70426)
- COBRA TOOLS Cobra Products 10250 0.25 in. x 25 ft. Wire Drain Auger Plumbers Snake (10250)
- INSIZE Granite V-Block Set, ASME 0 Grade (6897-1)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-66)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Micrometer Gage Block Set, AS-1 Grade (4107-E10)
- VERMONT GAGE Pin Gage, Minus, 0.700 In, Black (911270000)
- Insize Precision Gauges & Accessories