Shop All Gauge Blocks and Clamps
Insize
Roller Bearing V-Block Set, Steel
Mfr # 6888-1
Zoro # G7123580
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape V Block
- Material Steel
- Nominal Size No Nominal Size
- Grade ASME 0
- Measuring Range (In.) 0.980 to 2.760
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6888-1
- Zoro # G7123580
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Nominal Size | No Nominal Size |
Length (In.) | 3 7/8 in |
Height (In.) | 3 7/8 in |
Width (In.) | 2 3/8 in |
Details
Item | Roller Bearing V-Block Set |
Shape | V Block |
Material | Steel |
Grade | ASME 0 |
Measuring Range (In.) | 0.980 to 2.760 |
Holes | 0 |
Number of Pieces | 2 |
Includes | Case |
Application | For Inspection and Calibration Operations |
Description
If you are looking for a roller bearing v-block set, the InSize 6888-1 Roller Bearing V-Block Set is what you need. This v-block set comes in a wide range of sizes to meet your measuring needs. The roller bearing v block set has 3 pieces and is made of steel. It has an ASME 0 grade and comes with a measuring range of 0.980 to 2.760 inches. The overall length of this gauge block set is 3 7/8 inches, while its width is 2 3/8 inches. If you want a durable and reliable roller bearing v block set that's built to last, then choose the InSize 6888-1 Roller Bearing V Block Set today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 #10-32 UNF (174509)
- ZORO SELECT End Mill, 1/2" Dia, 1-1/4" Cut, Carbide (273-501250D)
- MITEE-BITE PRODUCTS Fxture Clamps, Cam Action, 8-32, 3/8in, PK10 (10202)
- MIDWEST FASTENER 8mm-1.25 x 45mm Black Plastic Coarse Thread Fluted Thru-Hole Knobs 4PK (78182)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Magnetic V-Block Set, V Block Shape, Steel (6891-3)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.089in (111208900)
- Insize Precision Measuring Tools