Shop All Rulers and Straight Edges
Insize
Rigid Rule, 6" L, Satin Chrome, 4R Type
Mfr # 7126-6
Zoro # G4443837
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 in
- Material Stainless Steel
- Size 6 in
- Graduations 1/16 in, 1/32 in, 1/64 in, 1/8 in
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7126-6
- Zoro # G4443837
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 6 in |
Size | 6 in |
Width (In.) | 3/4 in |
Length (mm) | 152.4 mm |
Width (mm) | 0.7 mm |
Folded Length | 6 in |
Length - SAE | 6 in |
Width - SAE | 3/4 in |
Description
When you need to measure accurately, the InSize 7126-6 Rigid Rule is the tool for the job. The satin chrome finish and non-glare surface make it easy to read measurements. Made of stainless steel, this 6" ruler has graduations of 1/16 in., 1/32 in., 1/64 in., and 1/8 in. It also has a 4R graduation type and an inch and centimeter scale. With a satin chrome finish, this rule is both corrosion resistant and scratch resistant. When you need to take accurate measurements with ease, the InSize 6" Stainless Steel Ruler will be your go-to tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2 Ice Hardened Hole Saw (49-56-0082)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H164EC)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Bottoming Tap (DWT60733)
- INSIZE Straight Edge, Aluminum, 60" L, Unfinished (4180-1500)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Rigid Rule, 24" L, Satin Chrome, 4R Type (7126-24)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- INSIZE Steel Rule, SS, 80" L, Unfinished, 19/16" W (7110-2000)
- STARRETT Measuring Stick, 3/4"x 6'., Metric/English (SM66ME)
- Insize Measuring and Layout Tools