Shop All Rulers and Straight Edges
Insize
Rigid Rule, 12" L, Satin Chrome, 4R Type
Mfr # 7126-12
Zoro # G4443943
original price:
$10.09
38% off
new price: $6.19
/ea
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 12 in
- Material Stainless Steel
- Size 12 in
- Graduations 1/16 in, 1/32 in, 1/64 in, 1/8 in
- Width (In.) 123/125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7126-12
- Zoro # G4443943
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 12 in |
Size | 12 in |
Width (In.) | 123/125 in |
Length (mm) | 304.8 |
Width (mm) | 25.4 |
Folded Length | 12 in |
Length - SAE | 12 in |
Width - SAE | 1 in |
Description
Whether you're looking for a ruler or straight edge, the InSize 7126-12 12" Stainless Steel Ruler is an excellent choice. The satin chrome finish of this rigid rule makes it both easy to clean and corrosion resistant. It has a length of 304.8 mm and width of 123/125 in.. This stainless steel ruler has graduations on its surface that read 1/16 in., 1/32 in., 1/64 in. and 1/8 in.. The 4R graduation type ensures accurate measurements every time. With its satin chrome finish, the InSize 7126-12 12" Stainless Steel Ruler is definitely what you need to keep your workspace neat and tidy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Narrow Flat Extreme Edge Scraper Tool (ATH-9-XNGL)
- GO RHINO Pouch Style With Single Pocket With 1 Zipper With Wrist Straps With Logo (XG1090-01)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20524B960R)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF5)
- INSIZE Straight Edge, Aluminum, 20" L, Unfinished (4180-500)
- INSIZE Steel Rule, SS, 24" L, Unfinished, 1-3/16"W (7110-600)
- INSIZE Straight Edge, SS, 11-13/16"L, Satin Chrome (4700-300)
- INSIZE Pocket Rule, SS, 6" L, Satin Chrome, 15/32"W (7119-150)
- INSIZE Steel Rule, SS, 12" L, Unfinished, 31/32" W (7110-300)
- INSIZE Steel Rule, SS, 6" L, Unfinished, 23/32" W (7110-150)
- WESTCOTT Rulers, 12"/30cm Flexible Inch/ Metric Ruler, Size: 12 (36)
- Insize Measuring and Layout Tools