Shop All Borescope
Insize
Rigid Borescope, 6.85"
Mfr # ISV-1H4170
Zoro # G700462679
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Direction Angle 0°
- Conduit and Pipe Size 6.85"
- Angle of View 60°
- Lens diameter .16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Electronic AC/DC Voltage Tester 12 to 240V AC, 1.5 to 24V DC (ET40)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (BC550R-2467)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G370)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 1 Day, PK100 (PW 00213801 24H)
- INSIZE Video Borescope, 3 ft. Observation D (ISV-E10)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- GENERAL TOOLS Video Borescope, 5 In, 36 In Shaft (DCS500)
- MILWAUKEE TOOL Borescope Camera, 720 x 1280 Resolution (48-53-3150)
- PCE INSTRUMENTS Industrial Borescope, Cable Length 3 m / 9.8 ft (PCE-VE 1034N-F)
- RIDGID Drain Inspection Camera (78118)
- REED INSTRUMENTS Articulating Camera Head, 5.5mm (R8500-ART)
- Insize Borescope