Shop All Surface Tester Accessories
Insize
Reference Specimen
Mfr # ISR-RS531X
Zoro # G6311860
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Ra: 14uin/0.3um
- Analysis Graph Roughness Profile Trace, Bearing Area Curve
- For Use With Series Surface Roughness Testers
- Material Nickel
- Roughness - Rz 0.3 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISR-RS531X
- Zoro # G6311860
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 55 mm X 40 mm |
Details
Item | Surface Roughness Specimen |
Profile | Ra: 14uin/0.3um |
Analysis Graph | Roughness Profile Trace, Bearing Area Curve |
For Use With | Series Surface Roughness Testers |
Material | Nickel |
Roughness - Rz | 0.3 micron |
Standards | ISO 5436-1: 2000 |
Roughness - Ra | 14 uin/0.3 micron |
Number of Pieces | 1 |
Description
Surface Roughness Specimen, Material Nickel, Number of Pieces 1, Roughness - Ra 14 uin/0.3 micron, Roughness - Rz 0.3 micron, Specimen Dimensions 55 mm X 40 mm, Standards ISO 5436-1: 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Ratchet Lever - Bolt 1/4-20 (19729B)
- LISLE External Torx Socket Set, Torx(R), 8 pcs (26750)
- VERMONT GAGE Pin Gage, Minus, 0.1260 In, Black (911212600)
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thread, 2 In. (51248342)
- INSIZE Surface Specimen Set (ISR-CSE130)
- INSIZE Surface Specimen Set (ISR-CSE319)
- INSIZE Surface Specimen Set (ISR-CSE316)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- MITUTOYO Standard Roughness Specimen (178-602)
- GREENLEE Saw Hole Rec Lgtng Adj 2.5-7In (06923)
- Insize Precision Measuring Tools