Shop All Surface Tester Accessories
Insize
Reference Specimen
Mfr # ISR-RS530X
Zoro # G6280458
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Ra: 40uin/1.0um
- Analysis Graph Roughness Profile Trace, Bearing Area Curve
- For Use With Series Surface Roughness Testers
- Roughness - Rz 1 micron
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # ISR-RS530X
- Zoro # G6280458
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 55 mm X 40 mm |
Details
Item | Surface Roughness Specimen |
Profile | Ra: 40uin/1.0um |
Analysis Graph | Roughness Profile Trace, Bearing Area Curve |
For Use With | Series Surface Roughness Testers |
Roughness - Rz | 1 micron |
Number of Pieces | 1 |
Material | Nickel |
Standards | ISO 5436-1: 2000 |
Roughness - Ra | 40 uin/1.0 micron |
Description
Surface Roughness Specimen, Material Nickel, Number of Pieces 1, Roughness - Ra 40 uin/1.0 micron, Roughness - Rz 1 micron, Specimen Dimensions 55 mm X 40 mm, Standards ISO 5436-1: 2000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- DRILL AMERICA 7/8"x2" HSS Annular Cutter (DWC5-530-227)
- DRILL AMERICA 3/8in-16 UNC HSS Left Spiral Point 3 Flute Tap (DWTG3/8-16LH)
- SUPERCUT 52 L, 0.5 W, 0.025 Thick, Carbon Steel (523010)
- INSIZE Surface Specimen Set (ISR-CSE316)
- INSIZE Surface Specimen Set (ISR-CSE130)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- Insize Surface Tester Accessories