Shop All Surface Tester Accessories
Insize
Reference Specimen
Mfr # ISR-RS528X
Zoro # G6295149
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Profile Ra: 2uin/0.5um
- Analysis Graph Roughness Profile Trace, Bearing Area Curve
- For Use With Series Surface Roughness Testers
- Number of Pieces 1
- Roughness - Ra 20 uin/0.5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISR-RS528X
- Zoro # G6295149
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 55 mm X 40 mm |
Details
Item | Surface Roughness Specimen |
Profile | Ra: 2uin/0.5um |
Analysis Graph | Roughness Profile Trace, Bearing Area Curve |
For Use With | Series Surface Roughness Testers |
Number of Pieces | 1 |
Roughness - Ra | 20 uin/0.5 micron |
Standards | ISO 5436-1: 2000 |
Material | Nickel |
Roughness - Rz | 0.5 micron |
Description
Surface Roughness Specimen, Material Nickel, Number of Pieces 1, Roughness - Ra 20 uin/0.5 micron, Roughness - Rz 0.5 micron, Specimen Dimensions 55 mm X 40 mm, Standards ISO 5436-1: 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1-1/16 (C12257)
- GS TOOLING ER11 Collet Chuck Nut (534790)
- CRAFTSMAN Metric Combination Wrench, 32 mm S X 32 (CMMT42936)
- MILWAUKEE TOOL 1/2" Titanium SHOCKWAVE (48-89-4629)
- INSIZE Surface Specimen Set (ISR-CSE316)
- INSIZE Surface Specimen Set (ISR-CSE130)
- INSIZE Surface Specimen Set (ISR-CSE319)
- MITUTOYO Manual Column Stand, Granite Base (178-039)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- GARDNER BENDER Knife Electricians 2Bld 3.75In (KF-200)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- Insize Surface Property Testing Tools