Shop All Surface Tester Accessories
Insize
Reference Specimen
Mfr # ISR-RS527X
Zoro # G6271610
product price: $854.99
/ea
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Ra: 120uin/3.0um
- Analysis Graph Roughness Profile Trace, Bearing Area Curve
- For Use With Series Surface Roughness Testers
- Specimen Dimensions 55 mm X 40 mm
- Roughness - Ra 120 uin/3.0 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISR-RS527X
- Zoro # G6271610
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 55 mm X 40 mm |
Details
Item | Surface Roughness Specimen |
Profile | Ra: 120uin/3.0um |
Analysis Graph | Roughness Profile Trace, Bearing Area Curve |
For Use With | Series Surface Roughness Testers |
Roughness - Ra | 120 uin/3.0 micron |
Number of Pieces | 1 |
Material | Nickel |
Roughness - Rz | 3 micron |
Standards | ISO 5436-1: 2000 |
Description
Surface Roughness Specimen, Material Nickel, Number of Pieces 1, Roughness - Ra 120 uin/3.0 micron, Roughness - Rz 3 micron, Specimen Dimensions 55 mm X 40 mm, Standards ISO 5436-1: 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Meter Key, 60", 5/8" Groove Width (85455)
- AMPG Cmm Tracer Tip, 1mm Ruby, 10mm, M3 (Z3000M3)
- DREMEL Oscillating Tool Blades, Carbide (MM485XU)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- INSIZE Surface Specimen Set (ISR-CSE130)
- INSIZE Surface Specimen Set (ISR-CSE319)
- INSIZE Surface Specimen Set (ISR-CSE316)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- Insize Surface Tester Accessories