Shop All Surface Tester Accessories
Insize
Reference Specimen
Mfr # ISR-RS526X
Zoro # G6305551
product price: $786.99
/ea
Free Shipping & Returns
$786.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Ra: 124uin/3.15um
- Analysis Graph Roughness Profile Trace, Bearing Area Curve
- For Use With Series Surface Roughness Testers
- Roughness - Rz 3.15 micron
- Standards ISO 5436-1: 2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISR-RS526X
- Zoro # G6305551
- Country of Origin United Kingdom
- Category Surface Tester Accessories
Dimensions
Specimen Dimensions | 55 mm X 40 mm |
Details
Item | Surface Roughness Specimen |
Profile | Ra: 124uin/3.15um |
Analysis Graph | Roughness Profile Trace, Bearing Area Curve |
For Use With | Series Surface Roughness Testers |
Roughness - Rz | 3.15 micron |
Standards | ISO 5436-1: 2000 |
Number of Pieces | 1 |
Material | Nickel |
Roughness - Ra | 124 uin/3.15 micron |
Description
Surface Roughness Specimen, Material Nickel, Number of Pieces 1, Roughness - Ra 124 uin/3.15 micron, Roughness - Rz 3.15 micron, Specimen Dimensions 55 mm X 40 mm, Standards ISO 5436-1: 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Sander, Straight Line, 9 CFM (315)
- OSG Die Item, 5/8"-11 Die Thread, 1-1/2" W (2707600)
- ASSEMBLY TOOL Feeler Gauge, 0.452 In Thick, 4 In L Blade (L - 7)
- GREENFIELD THREADING Spiral Point Tap Bottoming, 2 Flutes (356712)
- INSIZE Surface Specimen Set (ISR-CSE319)
- INSIZE Surface Specimen Set (ISR-CSE316)
- INSIZE Surface Specimen Set (ISR-CSE130)
- GREY PNEUMATIC SOC 3/8 1/4D IMP 6PT DP (912DS)
- MITUTOYO Standard Detectors, 0.98 in. W Paper (178-390)
- MITUTOYO Standard Drive Unit, 0.98 in. W Paper (178-230-3)
- MITUTOYO Standard Roughness Specimen (178-602)
- Insize Precision Measuring Tools