Shop All Parallels
Insize
Reading Scale, 2" dia., 2" L
Mfr # ISP-A3000-SCALE50
Zoro # G6576153
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 2
- Dia. (In.) 2
- Type Projector Accessory Calibration
- Application Manufacturing, Metal Working, Quality Control
- Includes Reading Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length (In.) | 2 |
Dia. (In.) | 2 |
Details
Item | Reading Scale |
Type | Projector Accessory Calibration |
Application | Manufacturing, Metal Working, Quality Control |
Includes | Reading Scale |
For Use With | 50mm to 1.97 in Reading scale |
Specifications | 50 mm/1.97 in |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A3000 |
Accessory Type | Reading Scale |
Description
Reading Scale, Compatible with Brand and Series INSIZE ISP-A3000, Compatible with Manufacturer Model No. Mfr. No. ISP-A3000, Includes Reading Scale, Specifications 50 mm/1.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Carabiner with 28" Retractable Lanyard and Belt Clip, 5PK (C-108L)
- COUNCIL TOOL Back-Out Punch, w/ Handle, 3/4 x 15 In L (BO750)
- FLETCHER-TERRYMPANY Glass Cutter (01-122)
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" (48-20-4390)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/4" HEIGHT (Z9981-13P)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- HHIP 1/4 X 1 X 6 Parallel (3900-3077)
- Insize Set Up & Alignment Tools