Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage Set, Range 9/16 to 1"
Mfr # 4804-8E
Zoro # G6560589
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauges per Set 8 Leaves
- Configuration 3 Convex & 2 Concave Radii
- Accuracy (In.) +/-0.0025
- Finish Uncoated
- Range (In.) 9/16 to 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4804-8E
- Zoro # G6560589
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in |
Details
Item | Radius Gauge Set |
Gauges per Set | 8 Leaves |
Configuration | 3 Convex & 2 Concave Radii |
Accuracy (In.) | +/-0.0025 |
Finish | Uncoated |
Range (In.) | 9/16 to 1 |
Number of Leaves | 8 |
Case Type | Pouch |
Set Style | Fixed Leaves With Handle |
Range | 9/16 in to 1 in by 16ths |
Accuracy | +/-0.0025 in |
Case Included | No |
Maximum Measurement - Inch | 1 in |
Minimum Measurement - Inch | 9/16 in |
Increments | 16ths |
Description
Radius Gauge Set, Range 9/16 in to 1 in by 16ths, Accuracy +/-0.0025 in, Configuration 3 Convex & 2 Concave Radii, Dimension Type Angle, Included Sizes 1 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/8 in, 9/16 in, Increments 16ths, Minimum Measurement - Inch 9/16 in, Number of Leaves 8, Case Included No, Finish Uncoated, Maximum Measurement - Inch 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43116/ DWA8951F)
- DRILL AMERICA 10" Half Round Smooth File (DIC05059)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Dial Bore Gauge (2322-60A)
- INSIZE Radius Gage, Range 17/64 to 1/2" (4801-16E)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- Insize Precision Measuring Tools