Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage Set, Range 7/64 to 1/2"
Mfr # 4804-26E
Zoro # G6571308
product price: $82.45
/ea
Free Shipping & Returns
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Accuracy (In.) +/-0.002
- Gauges per Set 26 Leaves
- Configuration 3 Convex & 2 Concave Radii
- Range (In.) 7/64 to 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4804-26E
- Zoro # G6571308
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.010 in, 0.015 in, 0.020 in, 0.025 in, 0.030 in, 0.040 in, 0.050 in, 0.060 in, 0.070 in, 0.080 in, 0.090 in, 0.100 in, 0.12 in, 0.14 in, 0.16 in, 0.18 in, 0.20 in, 0.22 in, 0.24 in, 0.26 in, 0.28 in, 0.30 in, 0.35 in, 0.40 in, 0.45 in, 0.50 in |
Details
Item | Radius Gauge Set |
Finish | Uncoated |
Accuracy (In.) | +/-0.002 |
Gauges per Set | 26 Leaves |
Configuration | 3 Convex & 2 Concave Radii |
Range (In.) | 7/64 to 1/2 |
Number of Leaves | 26 |
Minimum Measurement - Inch | 0.010 in |
Accuracy | +/-.0002 in |
Case Included | Yes |
Range | 0.01 in to 0.5 in |
Case Type | Pouch |
Maximum Measurement - Inch | 1/2 in |
Set Style | Fixed Leaves With Handle |
Increments | 0.005 in ; 0.01 in ; 0.02 in ; 0.05 in |
Description
Radius Gauge Set, Range 0.01 in to 0.5 in, Accuracy +/-.0002 in, Configuration 3 Convex & 2 Concave Radii, Dimension Type Angle, Included Sizes 0.010 in, 0.015 in, 0.020 in, 0.025 in, 0.030 in, 0.040 in, 0.050 in, 0.060 in, 0.070 in, 0.080 in, 0.090 in, 0.100 in, 0.12 in, 0.14 in, 0.16 in, 0.18 in, 0.20 in, 0.22 in, 0.24 in, 0.26 in, 0.28 in, 0.30 in, 0.35 in, 0.40 in, 0.45 in, 0.50 in, Increments 0.005 in ; 0.01 in ; 0.02 in ; 0.05 in, Minimum Measurement - Inch 0.010 in, Number of Leaves 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Safety Air Gun, 14 CFM, 6" Ext, Shield, Body Material: Cast Aluminum (1210-PEEK-6-CS)
- ALLWAY Blade Replacement 4 (WSB)
- HHIP 1/4" Heavy Duty Coolant Hose Plier (8401-0504)
- TENG TOOLS 16oz Shock Absorbent Carpenters Hammer (HMCHM16)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gauge Setter, Use With Gage Block (7353-160W)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE American Standard Wire Gage, 36 Leaves (4808)
- MITUTOYO Mechanical Bore Gage, 0.4-0.7 in Range (526-123-20)
- Insize Precision Gauges & Accessories