Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage Set, Range 1/64 to 1/2"
Mfr # 4804-26
Zoro # G6542319
product price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Configuration 3 Convex & 2 Concave Radii
- Finish Uncoated
- Accuracy (In.) +/-0.0012
- Gauges per Set 26 Leaves
- Range (In.) 0.5 to 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4804-26
- Zoro # G6542319
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 0.5, 1, 1.5, 2, 2.5, 3, 3.5, 4 , 4.5, 5, 5.5, 6, 6.5, 7, 7.5, 8, 8.5, 9, 9.5, 10, 10.5, 11, 11.5, 12, 12.5, 13mm |
Details
Item | Radius Gauge Set |
Configuration | 3 Convex & 2 Concave Radii |
Finish | Uncoated |
Accuracy (In.) | +/-0.0012 |
Gauges per Set | 26 Leaves |
Range (In.) | 0.5 to 13mm |
Number of Leaves | 26 |
Case Type | Pouch |
Accuracy | +/-0.05 mm |
Range | 0.5 mm to 13 mm |
Case Included | Yes |
Set Style | Fixed Leaves With Handle |
Increments | 0.5mm |
Description
The InSize 4804-26 Radius Gage Set is a set of 26 leaves that can be used to measure the radii of holes, drills, bores and wire. This radius gauge set comes with 3 convex and 2 concave leaves. The uncoated finish provides good contrast for ease of reading. The dimension type is inch while the configuration is fixed leaves with handle. The range goes from 0.5 to 13mm in 0.5mm increments while the accuracy is +/-0.05 mm in 0.05mm increments. With this InSize 4804-26 Radius Gage Set, you will have everything you need to get your measurements right on target.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Black Ballistic Polyester 20 Pockets, 5508 (5508)
- SK PROFESSIONAL TOOLS 1/4 in Drive Slotted Socket Bit SAE 3/16 in Tip, 1 3/4 in L (44470)
- S & W MANUFACTURING Pull Ring, Non Lock, P, 3/8-16" (NSSTPRW38)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Digital Taper Gauge (1160-10)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- Insize Hole, Drill, Bore, and Wire Gauges