Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage Set, Range 1/64 to 1/2"
Mfr # 4804-25E
Zoro # G6529743
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauges per Set 25 Leaves
- Configuration 3 Convex & 2 Concave Radii
- Accuracy (In.) +/-0.002
- Range (In.) 1/64 to 1/2
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4804-25E
- Zoro # G6529743
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1/16 in, 1/2 in, 1/32 in, 1/4 in, 1/64in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 3/16 in, 3/32in, 3/64 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Details
Item | Radius Gauge Set |
Gauges per Set | 25 Leaves |
Configuration | 3 Convex & 2 Concave Radii |
Accuracy (In.) | +/-0.002 |
Range (In.) | 1/64 to 1/2 |
Finish | Uncoated |
Number of Leaves | 25 |
Minimum Measurement - Inch | 1/64 in |
Range | 1/64 in to 1/2 in |
Case Type | Pouch |
Set Style | Fixed Leaves With Handle |
Accuracy | +/-.0002 in |
Case Included | Yes |
Maximum Measurement - Inch | 1/2 in |
Increments | 1/64 in;1/32 in |
Description
This InSize 4804-25E Radius Gage Set is a professional set of tools that provides the accuracy you need to ensure the success of your project. This radius gauge set comes with 25 leaves and 3 convex and 2 concave radii. The uncoated finish makes it durable and easy to clean. Each leaf has a dimension type of inch, while the range is from 1/64 in to 1/2 in. You can choose between a fixed leaf style or adjustable one, depending on your preference. Whether you are an engineer, fabricator or just looking for the right tool for the job, this InSize 4804-25E Radius Gage Set will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4" Drive Universal Joint, SAE (SHA02100)
- WESTWARD Cold Chisel, 5/16 In. x 5 In. (2AJG7)
- HHIP MT2 Live Center With Revolving Body (3900-6102)
- WARNER PROGRIP® 1‐1/4" Flex Putty Knife (90106)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE Drill Angle Gauge (4842-1)
- INSIZE Bore Gage, Range 0.800 to 1.000 (2124-E1)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- INSIZE Bore Gage, Range 6.000 to 10.000 (2323-10)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- Insize Hole, Drill, Bore, and Wire Gauges