Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Radius Gage, Range 17/64 to 1/2"
Mfr # 4801-16E
Zoro # G6551209
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauges per Set 16 Pair of Leaves
- Configuration 16 Concave & 16 Convex Radii
- Range (In.) 17/64 to 1/2
- Accuracy (In.) +/-0.0014
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4801-16E
- Zoro # G6551209
- Country of Origin China
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Dimension Type | Angle |
Included Sizes | 1/2 in, 11/32 in, 13/32 in, 15/32 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/8 in, 31/64 in, 5/16 in, 7/16 in, 9/32 in |
Details
Item | Radius Gauge Set |
Gauges per Set | 16 Pair of Leaves |
Configuration | 16 Concave & 16 Convex Radii |
Range (In.) | 17/64 to 1/2 |
Accuracy (In.) | +/-0.0014 |
Finish | Uncoated |
Number of Leaves | 16 |
Range | 17/64 in to 1/2 in |
Set Style | Fixed Leaves With Handle |
Maximum Measurement - Inch | 1/2 in |
Minimum Measurement - Inch | 17/64 in |
Case Included | Yes |
Accuracy | +/-0.0014 in |
Case Type | Pouch |
Increments | 1/64 in |
Description
The InSize 4801-16E Radius Gage is a set of high-quality gages designed to measure the radius or curvature of an object. This radius gauge has a range from 17/64 in. to 1/2 in., with 16 concave and 16 convex leaves included. It is available in uncoated finish, which makes it ideal for metal work. The leaves are fixed and come with a handle for ease of use. Its accuracy is +/-0.0014". If you want the most accurate measurement possible, this InSize 4801-16E Radius Gage will not disappoint you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- HOLEX Pro Steel Solid Carbide Drill, 9/32 inch Dia, 140 Deg Point Angle, TiAlN Coated, Plain Shank (122501 9/32)
- HHIP Dasqua 0.1-5.0mm Circular Taper Bore Gage (1051-2010)
- JACOBS 33BA-3/8" Plain Bearing Medium Duty 1/2" Chuck (JCM6283)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- INSIZE Small Hole Gauge Set, Contact: Split Ball (4208-1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-26)
- INSIZE Bore Gage, Range 0.500 to 0.650 (2124-E065)
- TESA BROWN & SHARPE Small Hole Gage Set, 0.125 to 0.500", 5" D (599-596)
- Insize Precision Gauges & Accessories