Shop All Electronic Torque Wrenches
Insize
Quality Inspection Torque Wrench, 602, 3009In.Lb, Resolution 1In.Lb
Mfr # IST-4W340A
Zoro # G400456855
product price: $1,384.99
/ea
Free Shipping & Returns
$1,384.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source (2) AA Batteries
- Torque Range 50.1 to 250.7 ft-lb
- Graduations (ft.-lbs.) 0.1 ft-lb
- Graduations (in. lbs.) 1 in-lb
- Accuracy ±2% / ±3%
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-4W340A
- Zoro # G400456855
- UPC # 6928640378898
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Power Source | (2) AA Batteries |
Torque Range | 50.1 to 250.7 ft-lb |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Graduations (in. lbs.) | 1 in-lb |
Accuracy | ±2% / ±3% |
Display | Digital |
Description
Quality Inspection Torque Wrench, 602, 3009In.Lb, Resolution 1In.Lb/0.1Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tool Pouch, Modbox, 9-Pocket (55835MB)
- MELIN TOOL CO Countersink, Cobalt, 1F, 60 deg., 3/16" dia. (HSP1-3/16-60)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3115)
- WILTON Sledge Hammer, 10 lb., 26 In, Rubber/Steel (21024)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- Insize Torque Wrenches