Shop All Electronic Torque Wrenches
Insize
Quality Inspection Torque Wrench, 354, 1770In.Lb, Resolution 1In.Lb
Mfr # IST-4W200A
Zoro # G600457072
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Torque Range 29.5 to 147.5 ft-lb
- Power Source (2) AA Batteries
- Accuracy ±2% / ±3%
- Graduations (in. lbs.) 1 in-lb
- Graduations (ft.-lbs.) 0.1 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-4W200A
- Zoro # G600457072
- UPC # 6928640378881
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Torque Range | 29.5 to 147.5 ft-lb |
Power Source | (2) AA Batteries |
Accuracy | ±2% / ±3% |
Graduations (in. lbs.) | 1 in-lb |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Display | Digital |
Description
Quality Inspection Torque Wrench, 354, 1770In.Lb, Resolution 1In.Lb/0.1Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT G03910 11 x 4.5 in. Finishing Trowel (GO573286)
- TITAN Ball Peen Hammer, 32 oz. (63024)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- CS UNITEC Non Spark"g Socket, 1-5/16" - 1/2" Drive, Beryllium Copper (EX1503B-090UB)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Dial Trq Wrench, 1/2", 28 Nm to 140 Nm (IST-DW140)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- ACDELCO 1/4" INTERCHANGEABLE Digital Torque Wrench, 2.2 to 22 ft-lbs (ARM325-2i)
- Insize Torque Wrenches