Shop All Electronic Torque Wrenches
Insize
Quality Inspection Torque Wrench, 239, 1195In.Lb, Resolution 1In.Lb
Mfr # IST-4W135A
Zoro # G400457029
product price: $1,169.99
/ea
Free Shipping & Returns
$1,169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source (2) AA Batteries
- Graduations (ft.-lbs.) 0.1 ft-lb
- Accuracy ±2% / ±3%
- Graduations (in. lbs.) 1 in-lb
- Torque Range 19.9 to 99.5 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-4W135A
- Zoro # G400457029
- UPC # 6928640378874
- Country of Origin Unknown
- Category Electronic Torque Wrenches
Details
Power Source | (2) AA Batteries |
Graduations (ft.-lbs.) | 0.1 ft-lb |
Accuracy | ±2% / ±3% |
Graduations (in. lbs.) | 1 in-lb |
Torque Range | 19.9 to 99.5 ft-lb |
Display | Digital |
Description
Quality Inspection Torque Wrench, 239, 1195In.Lb, Resolution 1In.Lb/0.1Ft.Lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 9/64 (C10605)
- MILWAUKEE TOOL 4/0 Aluminum U Style Die (49-16-U04A)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- STANLEY Stanley 57-522 Rubber Mallet, 18 oz. (57-522)
- INSIZE Dial Trq Wrench, 3/8", 4 Nm to 18 Nm (IST-DW18)
- INSIZE Elec. Torque Wrench, Standard, 25-19/32 (IST-W340A)
- INSIZE Dial Trq Wrench, 1/4", 2 Nm to 9 Nm (IST-DW9)
- INSIZE Dial Trq Wrench, 1/2", 70 Nm to 350 Nm (IST-DW350)
- INSIZE Dial Trq Wrench, 1/4", 1 Nm to 4 Nm (IST-DW3D5)
- INSIZE Elec. Torque Wrench, Standard, 37-13/32 (IST-W500A)
- WESTWARD Elect Torque Wrench, 1/4in. Drive (6PAF6)
- Insize Torque Wrenches