Shop All Angle, Pitch, and Slope Locators
Insize
Protractor Clamp, 1" L, Steel, Flat
Mfr # 2372-CLAMP
Zoro # G6574458
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 in
- Construction Steel
- Finish Unfinished
- Size 1 in x 3/8 in
- Back Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2372-CLAMP
- Zoro # G6574458
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 1 in |
Size | 1 in x 3/8 in |
Details
Item | Protractor Clamp |
Construction | Steel |
Finish | Unfinished |
Back | Flat |
Blade | Yes |
Thickness | 0.37 in |
Features | Clamp For Height Gages (Optional) |
SPC Output | No |
Includes | Locking Screw |
Material | Steel |
Battery | No |
Compatible with Manufacturer Model No. | 2372-360 |
Accessory Type | Protractor Clamp |
Description
Protractor Clamp, Size 1 in x 3/8 in, Compatible With Grainger Part No. 462Y01, Compatible with Manufacturer Model No. 2372-360, Construction Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Weld Safe, Nitrile, Black, 3 ft. x 5 ft. (447.916X3X5BK)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- SWANSON TOOL 48" Magnetic Professional I-Beam Level with Gelshock End Caps (SVI48M)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 25510 (25510)
- INSIZE Protractor, 11-1/4" L, LCD, Stainless steel (4799-1150)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Electronic Protractor, LCD (2174-225)
- SUMNER Hoist Alignment Tool, 5 In, 1000 lb. Cap (780425)
- Insize Angle, Pitch, and Slope Locators