Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 5-7/8" L, LCD, Carbon steel
Mfr # 4797-100
Zoro # G6565312
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-7/8 in
- Finish Satin Chrome
- Battery No
- Thickness 0.70 in
- Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4797-100
- Zoro # G6565312
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 5-7/8 in |
Blade Size | 5-7/8 in |
Size | 3-7/8 in x 5-7/8 in |
Head Length | 5 7/8 in |
Blade Length | 5 29/32 in |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 10 Degrees to 170 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Steel, Blade Length 5 29/32 in, Blade Style Adjustable, Operation Type Mechanical, Blade Thickness 0.7 in, Finish Satin Chrome, Head Length 5 7/8 in, Head Shape Semi-Circular, Includes Clamping Screw, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Dispenser Master Stand, 12" Height (13332)
- WIDIA Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide (DCMT3251FP)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- IDEAL Bag/Tote, Tuff-Tote Ult.Tl Carrier W/Ltr, Premium Leather (35-325)
- INSIZE Digital Protractor, 12" L, Stainless steel (2176-300)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Electronic Protractor, LCD (2174-225)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- Insize Angle, Pitch, and Slope Locators