Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 26-9/16" L, LCD, Carbon steel
Mfr # 4799-1300
Zoro # G6553150
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26-9/16 in
- Finish Satin Chrome
- Blade Non Graduated
- Features Satin Chrome Plated Scale
- Thickness 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4799-1300
- Zoro # G6553150
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 26-9/16 in |
Size | 11-13/16 in x 19-11/16 in |
Blade Length | 19 45/64 in |
Head Length | 26 9/16 in |
Details
Item | Manual-Reading Protractor |
Finish | Satin Chrome |
Blade | Non Graduated |
Features | Satin Chrome Plated Scale |
Thickness | 1.18 in |
Range | 0 Degrees to 180 Degrees |
Material | Steel |
Includes | Clamping Screw, Plastic Case |
Back | Flat |
Graduations | 1 Degrees |
Display | LCD |
SPC Output | No |
Accuracy | +/-0.3 Degrees |
Battery | No |
Head Shape | Semi-Circular |
Operation Type | Mechanical |
Blade Thickness | 1.18 in |
Magnetic Head | Yes |
Protractor Style | Manual Reading Protractor |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 0 Degrees to 180 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Steel, Blade Length 19 45/64 in, Operation Type Mechanical, Blade Thickness 1.18 in, Finish Satin Chrome, Head Length 26 9/16 in, Head Shape Semi-Circular, Includes Clamping Screw, Plastic Case, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/2" Drive Socket Wrench Set, Metric, SAE, 33 pcs (CMMT12022)
- VEGA Torq-Set 6 Insert Bit x 1 (125TS06)
- MORSE Band Saw Blade, 14 ft. 6 in L, 1" W, 5/7 TPI, 0.035" Thick, Bimetal (ZWEG083C57S-14' 6)
- KRAFT TOOL Economy Mortar Stand (BC293)
- INSIZE Electronic Protractor, LCD (2174-225)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Electronic Digital Protractor, 3-1/8" L (2172-360A)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- Insize Measuring and Layout Tools