Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 23-5/8" L, LCD, Carbon steel
Mfr # 4797-300
Zoro # G6551662
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23-5/8 in
- Finish Satin Chrome
- Graduations 1 Degrees
- Size 11-13/16 in x23-5/8 in
- Blade Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4797-300
- Zoro # G6551662
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 23-5/8 in |
Size | 11-13/16 in x23-5/8 in |
Blade Size | 23-5/8 in |
Head Length | 23 5/8 in |
Blade Length | 23 39/64 in |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 10 Degrees to 170 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Steel, Blade Length 23 39/64 in, Blade Style Adjustable, Operation Type Mechanical, Blade Thickness 1.26 in, Finish Satin Chrome, Head Length 23 5/8 in, Head Shape Semi-Circular, Includes Clamping Screw, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1/8 in - 1/2 in H.S. STEEL STEP 124423 (SDSS03)
- WESTWARD Combination Wrench, 18mm, Metric, 12 pt. (54RY92)
- WIDIA Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes (16818)
- BETA Internal Circlip Plier, 170mm (010340017)
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Electronic Protractor, LCD (2174-225)
- JOHNSON LEVEL & TOOL Digital Angle Finder, SS, 11 In L (1888-1100)
- Insize Angle, Pitch, and Slope Locators