Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 19-11/16" L, LCD, Carbon steel
Mfr # 4797-250
Zoro # G6561410
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 19-11/16 in
- Finish Satin Chrome
- Material Steel
- Blade Size 19-11/16 in
- SPC Output No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4797-250
- Zoro # G6561410
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 19-11/16 in |
Blade Size | 19-11/16 in |
Size | 9-13/16 in x 19-11/16 in |
Head Length | 19 11/16 in |
Blade Length | 19 45/64 in |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 10 Degrees to 170 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Steel, Blade Length 19 45/64 in, Blade Style Adjustable, Operation Type Mechanical, Blade Thickness 1.1 in, Finish Satin Chrome, Head Length 19 11/16 in, Head Shape Semi-Circular, Includes Clamping Screw, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter, M2 HSS, 1/2 Dia, 1 Cut D (4TGZ1)
- LENOX 9" L x 12/16 TPI Bi-metal Reciprocating Saw Blade, 25 PK (1954462)
- MICRO 100 Thread Mill Multi Point (TM-750X)
- CLE-LINE 118° Carbide-Tipped Masonry Drill Cle-Line 1818 Sand Blasted HSS RHS/RHC 1/2x6IN (C20944)
- INSIZE Electronic Digital Protractor, 8" L, LCD (2176-200)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- Insize Measuring and Layout Tools