Shop All Angle, Pitch, and Slope Locators
Insize
Protractor, 15-11/16" L, LCD, Carbon steel
Mfr # 4797-200
Zoro # G6535921
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 15-11/16 in
- Finish Satin Chrome
- Material Steel
- Accuracy +/-0.3 Degrees
- Graduations 1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4797-200
- Zoro # G6535921
- Country of Origin China
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 15-11/16 in |
Size | 7-7/8 in x 15-11/16 in |
Blade Size | 15-11/16 in |
Head Length | 15 11/16 in |
Blade Length | 15 45/64 in |
Description
Manual-Reading Protractor, Manual Reading Protractor, Range 10 Degrees to 170 Degrees , Graduations 1 Degrees , Accuracy +/-0.3 Degrees , Material Steel, Blade Length 15 45/64 in, Blade Style Adjustable, Operation Type Mechanical, Blade Thickness 0.94 in, Finish Satin Chrome, Head Length 15 11/16 in, Head Shape Semi-Circular, Includes Clamping Screw, Magnetic Head Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Plier Diagonal W-Grip (577-207G)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- GEARWRENCH 29” Extendable Indexing Pry Bar (82220)
- INSIZE Electronic Protractor, LCD (2174-225)
- INSIZE Protractor, 5-7/8" L, LCD, Carbon steel (4797-100)
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel (4797-150)
- INSIZE Protractor, 6-5/8" L, Stainless steel (4799-180)
- INSIZE Protractor, 5-7/8" L, LCD, Stainless steel (2374-320)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- STARRETT Miter Protractor, 12 In (505A-12)
- Insize Measuring and Layout Tools