Shop All Machining Vises
Insize
Precision Vises, 3.228in.H, 10.039in.L
Mfr # 6525-120
Zoro # G5134632
product price: $1,425.99
/ea
Free Shipping & Returns
$1,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 3 429/500 in
- Jaw Opening (In.) 0 to 4.7
- Overall Length (In.) 10.039 in
- Overall Height (In.) 3.228 in
- Type Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6525-120
- Zoro # G5134632
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 429/500 in |
Overall Length (In.) | 10.039 in |
Overall Height (In.) | 3.228 in |
Jaw Width | 3 55/64 in |
Overall Height | 82 mm |
Overall Length | 255 mm |
Details
Jaw Opening (In.) | 0 to 4.7 |
Type | Precision |
Jaw Plate | Steel |
Item | Precision Vise |
Features | Hardness HRC56-58 |
Bed/Base Parallel Tolerance - Maximum | 0.004 in |
Jaw Material | Steel |
Jaw Opening - Maximum | 4 45/64 in |
Base Material | Steel |
Description
Precision Vise, Precision, Jaw Width (In.) 3 429/500 in, Jaw Opening (In.) 0 to 4.7, Overall Length (In.) 10.039 in, Overall Height (In.) 3.228 in, Jaw Plate Steel, Hardness HRC56-58
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Two Way Lever Valve 1/4 Inch x 1/4 Inch NPT Female (VL700)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C TiCN 13/16x3/4x1-7/8x4-1/8 (C75069)
- DYNABRADE Right Angle Drill, .4HP, 3200RPM, 9/32"-40Fmle Thrd (55586)
- PROTO Separator Rod, 5/8-18 Thread, 8 1/2 In (J4332R)
- HHIP 6" Twin-Lock CNC Milling Vise (3900-0173)
- STM 150mmx50mm Toolmaker Vise (230836)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PALMGREN Cross Slide Vise, 6 in Jaw Width (9630601)
- TE-CO Hard Jaw Set, 6 in., 2 Pieces (SHJ6000)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- STM 125mm Heavy Duty Free Style Vise (326475)
- Insize Machining Vises