Shop All Machining Vises
Insize
Precision Vises, 2.480in.H, 6.929in.L
Mfr # 6525-73
Zoro # G5134422
original price:
$894.82
6% off
new price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 2 12/25 in
- Jaw Opening (In.) 0 to 2.9
- Overall Length (In.) 6.929 in
- Overall Height (In.) 2.480 in
- Type Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 6525-73
- Zoro # G5134422
- Country of Origin China
- Category Machining Vises
Dimensions
Jaw Width (In.) | 2 12/25 in |
Overall Length (In.) | 6.929 in |
Overall Height (In.) | 2.480 in |
Details
Jaw Opening (In.) | 0 to 2.9 |
Type | Precision |
Features | Hardness HRC52-58, Parallelism: 40micron in/per inch, Squareness: 60micron in/per inch |
Item | Precision Vise |
Jaw Plate | Steel |
Description
Precision Vise, Precision, Jaw Width (In.) 2 12/25 in, Jaw Opening (In.) 0 to 2.9, Overall Length (In.) 6.929 in, Overall Height (In.) 2.480 in, Jaw Plate Steel, Hardness HRC52-58, Parallelism: 40micron in/per inch, Squareness: 60micron in/per inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 3-5/8 in. High Speed Steel T-Shank Jig Saw Blade 14/17 TPI 5 pk (DJT118B5)
- APEX TOOL GROUP 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 2 1/4 in L (SZ-14)
- MILWAUKEE TOOL 1/4 in Drive SAE, 10 pcs (48-22-9540)
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 3/4"R (CC038BT)
- BIG HORN Pen Blank Centering Vise (14510)
- H & H INDUSTRIAL PRODUCTS 4" Rotary Table Vise (3906-2214)
- HHIP Spare Jaws For 4" #3900-2102 Milling Vise (3900-2134)
- DAYTON Vise, Multi-Fixture, 30 lb. Clamp Force (38MN06)
- STM 3 x 3 Drill Press Vise (370206)
- HHIP 4" Twin Lock CNC Milling Vise (3900-1722)
- GS TOOLING 4 7 x 20 Plain Base Modular Vise (382032)
- Insize Machining Vises